Shop All Touchless Bathroom Faucets
Sloan
Sensor 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome
Mfr # ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT
Zoro # G8533283
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Number of Holes 2
- Height 10-3/4"
- Mounting Type Single-Hole Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT
- Zoro # G8533283
- UPC # 671254468559
- Country of Origin China
- Category Touchless Bathroom Faucets
Dimensions
Height | 10-3/4" |
Manufacturers Warranty Length | 3 yr |
Spout Length | 6 in |
Spout Height | 10 3/4 in |
Water Inlet Connection Size | 3/8 in |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-5/32)
- CHEMTROL 1" FNPT Kynar Ball Valve Inline (T65TB-V 1)
- KOHLER Aerator Kit, 1.5Gpm (1106493-BL)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Media: Air, Gas, Water, Light Oil (S211GF02N5FG9)
- SLOAN Sloan® EBF-650-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3315183BT)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.500.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.110.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF200-P)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX275.502.0000)
- Sloan Bathroom Sink Faucets & Accessories