Shop All Manual Flush Valves
Sloan
Royal® Flushometer Control Stop Repair Kit, H-541-ASD
Mfr # 3308853
Zoro # G202661150
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Depth 2.5 in.
- Height 1.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3308853
- Zoro # G202661150
- UPC # 671254046092
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Depth | 2.5 in. |
Height | 1.5 in. |
Details
Material | Plastic |
Item | Royal® Flushometer Control Stop Repair Kit, H-541-ASD |
Description
ROYAL® FLUSHOMETER CONTROL STOP REPAIR KIT, H-541-ASD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 (4381004010)
- CHEMTROL 3/4" Socket x Thread PVC Ball Valve Inline True Union (MA930U8)
- HOSE MASTER 3" Dia x 18" L 321 SS Flexible Metal Hose (G300FXFL180)
- ZORO SELECT PVC Plug, Spigot, 1-1/4 in Pipe Size (449012)
- SLOAN Royal 995-1 2-10 3/4 Ldim (3915508)
- SLOAN Royal® Flushometer Inside Cover, A-71 (301168)
- SLOAN Flushometer Solis Wets2002.1201 St2009 And Sol 8111-1.6/1.1 (20021201)
- SLOAN 111 Roy 1.6 Flush Valve W/Swt (3010000)
- SLOAN Regal® Flushometer Handle Repair Kit, B-50-A (5302305)
- SLOAN 1.28 gpf, Manual Flush Valve, 1" Inlet (3780046)
- ZURN 1.6 GAL CONCEALED PENALFlush Valve W/4L (Z6611AV-WS1-4L)
- Sloan Manual Flush Valves