Shop All Manual Flush Valves
Sloan
Royal 952-1.6 11-12 3/4 Ldim
Mfr # 3184802
Zoro # G9735529
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Rough-In 24 in
- Spud Coupling 1.5 in
- Flush Valve Design Single
- Includes Adjustable Tailpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3184802
- Zoro # G9735529
- UPC # 671254135642
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Height | 4.25 in |
Details
Fixture Connection | Top |
Rough-In | 24 in |
Spud Coupling | 1.5 in |
Flush Valve Design | Single |
Includes | Adjustable Tailpiece |
Standards | cUPC certified |
Item | Royal 952-1.6 11-12 3/4 Ldim |
Fixture Type | Water Closet |
Valve Design | Diaphragm |
Exposed/Concealed | Concealed |
Mounting Position | Wall |
Finish | Rough Brass |
Pressure Range | 15 to 80 psi |
Description
Royal 952-1.6 11-12 3/4 Ldim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Cutter, 1/8 to 1/2 In (34A522)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (2200-ABCP)
- ZORO SELECT 1/2" x 5-1/2" Black Pipe Nipple Sch 80 (1LMD1)
- PARKER 3/4" x 1/2" A-LOK x MNPT 316 SS Male Connector (8MSC12N-316)
- SLOAN 3.5 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3780103)
- SLOAN REGAL 186-1.5 XL URINAL FLUSH VALVE, 11-1/2 IN., 1.5 GPF (3082652)
- SLOAN 1.28 gpf, Manual Flush Valve, 1" Inlet (3780046)
- SLOAN 1.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186 XL)
- SLOAN Sloan Regal Manual Toilet Flushometer Valve 1.6GPF (3080053)
- SLOAN 0.25 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.25)
- WORLDWIDE SOURCING Flush Valve Old5 American Std (070994)
- Sloan Manual Flush Valves