Shop All Dual Flush Valves
Sloan
Royal 940 2-10 3/4 Ldim E Flush Valve
Mfr # 3913403
Zoro # G0216719
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3913403
- Zoro # G0216719
- UPC # 671254301924
- Country of Origin United States
- Category Dual Flush Valves
Details
Gallons per Flush | 3.5 |
Item | Royal 940 2-10 3/4 Ldim E Flush Valve |
Valve Design | Diaphragm |
Description
Royal 940 2-10 3/4 Ldim E Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 2", socket, PVC, Y Strainer, 150 psi (YS10200S)
- ROHL Verona 1/2 Pressure Balance Trim With Diverter (ARB2410NLMAPC)
- LEGEND VALVE 3/4" PEX PLUG (460-404NL)
- CHICAGO FAUCET Canopy Handle Kit, Includes Two Handles (1000-PRJKCP)
- SLOAN Solis 8186-0.13 Single Flush Flush Valve (3370010)
- SLOAN 3.5 gpf, Rough Brass, Single Flush, Royal 9603 E Flush Valve (3918277)
- SLOAN 1.6/1.1 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (ECOS 8111)
- SLOAN 0.5 gpf, Single Flush, Sloan 186-0.5 Flush Valve (3782655)
- SLOAN 1.6 gpf, Single Flush, Toilet Flush Valve Retrofit Kit (EBV1007A)
- SLOAN Regal 111 Xl U Flush Valve (3980100)
- SLOAN Royal 186 Smooth Urinals Flush Valve (ROYAL 186 SMOOTH)
- Sloan Dual Flush Valves