Shop All Manual Flush Valves
Sloan
Royal 320
Mfr # 3014400
Zoro # G9704394
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Rough-In 10 in
- Spud Coupling 0.75 in
- Flush Valve Design Single
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3014400
- Zoro # G9704394
- UPC # 671254029477
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Height | 4.25 in |
Details
Fixture Connection | Top |
Rough-In | 10 in |
Spud Coupling | 0.75 in |
Flush Valve Design | Single |
Finish | Polished Chrome |
Exposed/Concealed | Exposed |
Fixture Type | Urinal |
Valve Design | Diaphragm |
Pressure Range | 15 to 80 psi |
Includes | Adjustable Tailpiece |
Item | Royal 320 |
Mounting Position | Wall |
Description
Royal 320
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDV01-KM0200)
- ZORO SELECT Steel Adaptor 1/2X1/4 In, 150, PK5 (5RLC4)
- GROHE SmartControl Button (48361000)
- SLOAN Sloan Regal XL Manual Urinal Flushometer Valve 1GPF (3082675)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111)
- SLOAN Regal 5301188 Model A156A Flushometer Diaphragm (5301188)
- SLOAN Valve El3Aalc Rb Ryl Valve Assembly 1.6 GPF Adjustable 24V (0301470)
- SLOAN REGAL 186-1.5 XL URINAL FLUSH VALVE, 11-1/2 IN., 1.5 GPF (3082652)
- SLOAN Royal 9611 (3918755)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3918107)
- Sloan Manual Flush Valves