Shop All Dual Flush Valves
Sloan
Royal 310 Wwt
Mfr # 3413600
Zoro # G0232940
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3413600
- Zoro # G0232940
- UPC # 671254215153
- Country of Origin United States
- Category Dual Flush Valves
Details
Gallons per Flush | 3.5 |
Item | Royal 310 Wwt |
Valve Design | Diaphragm |
Description
Royal 310 Wwt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" PERT TUBE 100 FT COIL BLUE (500-10-100B)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1T1L (VUVG-B10-M52-RZT-F-1T1L)
- LEGEND VALVE 2" BLACK SQUARE HEAD PLUG (350-408C)
- SMITH-COOPER Bent Nose Garden Valve, NL 1" (4347003680)
- SLOAN Gem-2 112-1.6 Yg Flush Valve (3070263)
- SLOAN 3.5 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (G2 8110)
- SLOAN Sloan 9603-1.6 Flush Valve (3787970)
- SLOAN Royal 186-0.5 Smo M Flush Valve (3912679)
- SLOAN Regal 120 Xl Flush Valve (REGAL 120 XL)
- SLOAN 1.6 gpf, Polished Chrome, Water Closet Regal 111 Xl Yo Flush Valve (3980012)
- SLOAN Sloan Bpw 1000-1.6 Flush Valve (3789726)
- Sloan Dual Flush Valves