Shop All Dual Flush Valves
Sloan
Royal 310 F43A 1 1/4 L/C34 F5A
Mfr # 3913609
Zoro # G0232755
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3913609
- Zoro # G0232755
- UPC # 671254132269
- Country of Origin United States
- Category Dual Flush Valves
Details
Gallons per Flush | 3.5 |
Item | Royal 310 F43A 1 1/4 L/C34 F5A |
Valve Design | Diaphragm |
Description
Royal 310 F43A 1 1/4 L/C34 F5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress reducer, 2" x 1" (95380)
- SLOAN REGAL Flushometer A-156-A Diaphragm (5301188)
- JANDORF Victorian Finial 3-1/2 (60111)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- SLOAN Ecos 115 1.6/1.1 Hardwired Flush Valve (3370424)
- SLOAN Sloan 8186 Flush Valve (3790012)
- SLOAN 1.28 gpf, Polished Chrome, Water Closet (3450049)
- SLOAN Polished Chrome, Sensor, Urinal Optima Ebv500A-G Single Flush Side Mount (3325502)
- SLOAN Sloan 186-3.5 Flush Valve (3782660)
- SLOAN 1.6/1.1 gpf, Chrome Plated, Double Flush, Toilet Manual Dual Flush Valve (WES115)
- SLOAN H700A Cp Stop Asm 1 In Adj W/Vr Cap (3308386)
- Sloan Dual Flush Valves