Shop All Dual Flush Valves
Sloan
Royal 310 F303At 3 In Wall Flush Valve
Mfr # 3913603
Zoro # G0233071
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3913603
- Zoro # G0233071
- UPC # 671254126480
- Country of Origin United States
- Category Dual Flush Valves
Details
Gallons per Flush | 3.5 |
Item | Royal 310 F303At 3 In Wall Flush Valve |
Valve Design | Diaphragm |
Description
Royal 310 F303At 3 In Wall Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 2x2 In, 250psi, Male AdapterxFNPT (G200-A-BR)
- ALL-SOURCE American Standard Toilet Tank To Bowl Gasket (455113)
- PARKER 1/8" Compression Brass Nut 10PK (61C-2)
- ANVIL 1" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310001201)
- SLOAN Solis Ress-Z-C-1.6/1.1-Dfb Zurn (3375325)
- SLOAN Regal 113-1.6 Xl Flush Valve (REGAL 113-1.6 XL)
- SLOAN 3.5 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (G2 8110)
- SLOAN 6.5 gpf, Polished Chrome, Service Sink Royal 117 Yo Flush Valve (3010514)
- SLOAN Regal 186 Xl Xyv L/ Fc Flush Valve (3982698)
- SLOAN Royal 186-0.5 Smo M Flush Valve (3912679)
- SLOAN Regal 111 Xl (3080053)
- Sloan Dual Flush Valves