Shop All Automatic Flush Valve
Sloan
ROYAL 195-0.5 Sensor Flushometer 2-10 3/4 LDIM ESS
Mfr # 3453202
Zoro # G211865907
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear
- Flush Mode Single
- Gallons per Flush 0.5 gpf
- Basic Power Source Hardwired
- Finish Rough Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3453202
- Zoro # G211865907
- UPC # 671254138414
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Height | 13.5" |
Length | 14.13 in |
Depth | 4.25 in |
Width | 11.88 in |
Details
Fixture Connection | Rear |
Flush Mode | Single |
Gallons per Flush | 0.5 gpf |
Basic Power Source | Hardwired |
Finish | Rough Brass |
Standards | cUPCGreen Certified;LEED Certified;UL Certified;WaterSense Certfied;ADA Compliant |
Pressure Range | 15-80 psi |
Fixture Mount | Wall |
Material | Valve Body: Semi-red Brass |
Description
Flush volumes start as low as a pint of water Water conservation is aided by the ADA-compliant, non-hold-open handle, which, prevents urinal from exceeding intended flush volume Flush accuracy is controlled by CID technology, also enhancing water efficiency Durability is facilitated with high copper, low zinc brass castings for dezincification resistance Adjustable tailpiece PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass Valve shall be in compliance to the applicable sections of ASSE 1037.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC44451TL 5/8" OD Comp X 1/2" OD Comp Straight Shut-Off Valve (CC44451TL)
- ZORO SELECT Wye, Brass, 1 1/4 in Pipe Size, FNPT (ZUSA-PF-10520)
- LAVELLE INDUSTRIES Korky 2 Toilet Flapper (2001BP)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- SLOAN 1.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782600)
- SLOAN 1.1 gpf, 1.28 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (ECOS 8111)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- SLOAN G2 Optima Plus 8186-1 Urinal Sensor Flushometer, Low Consumption 1GPF (3250401)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (SLOAN 111-1.28 DFB SMO)
- SLOAN 0.125 gpf, Automatic Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3790073)
- Sloan Automatic Flush Valve