Shop All Automatic Flush Valve
Sloan
ROYAL 192-1 Sensor Flushometer 2-10 3/4 LDIM ESS
Mfr # 3453022
Zoro # G911865894
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Flush Mode Single
- Gallons per Flush 1 gpf
- Basic Power Source Hardwired
- Pressure Range 15-80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3453022
- Zoro # G911865894
- UPC # 671254138537
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Width | 11.88 in |
Depth | 4.25 in |
Length | 14.13 in |
Height | 14.5" |
Details
Fixture Connection | Top |
Flush Mode | Single |
Gallons per Flush | 1 gpf |
Basic Power Source | Hardwired |
Pressure Range | 15-80 psi |
Material | Valve Body: Semi-red Brass |
Standards | UL Certified;ADA Compliant |
Finish | Rough Brass |
Fixture Mount | Wall |
Description
Flush volumes start as low as a pint of water Water conservation is aided by the ADA-compliant, non-hold-open handle, which, prevents urinal from exceeding intended flush volume Flush accuracy is controlled by CID technology, also enhancing water efficiency Durability is facilitated with high copper, low zinc brass castings for dezincification resistance Adjustable tailpiece PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass Valve shall be in compliance to the applicable sections of ASSE 1037.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sv42A Repair Kit Sloan 1.0 Urinal (3378042)
- KOHLER Hanger (64839)
- ZORO SELECT Straight Coupling, Aluminum, 3/8", FNPT (ZUSA-PF-9381)
- KOHLER Button (78205-2BZ)
- SLOAN 1.6 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3910155)
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111 ESS)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- SLOAN 0.5 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3250477)
- SLOAN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (SLOAN 186-0.5 DFB SMO)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, Chrome Plated, 1 in IPS (3910072)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZEMS6003AV-WS1)
- Sloan Automatic Flush Valve