Shop All Manual Flush Valves
Sloan
Royal 190 2 3/4 Ldim
Mfr # 3013000
Zoro # G9704595
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear
- Rough-In 14.5 in
- Spud Coupling 1.25 in
- Flush Valve Design Single
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3013000
- Zoro # G9704595
- UPC # 671254025998
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Height | 4.25 in |
Details
Fixture Connection | Rear |
Rough-In | 14.5 in |
Spud Coupling | 1.25 in |
Flush Valve Design | Single |
Mounting Position | Wall |
Item | Royal 190 2 3/4 Ldim |
Includes | Adjustable Tailpiece |
Valve Design | Diaphragm |
Fixture Type | Urinal |
Finish | Rough Brass |
Exposed/Concealed | Concealed |
Pressure Range | 15 to 80 psi |
Description
Royal 190 2 3/4 Ldim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Juvenile Toilet Seat (Z5959SS-JUV)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (95ALF10401)
- KOHLER FLUSH VALVE KIT 2"" (RGP1188998)
- ASAHI 3/4" Socket x Thread CPVC Ball Valve 2-Way (1613007)
- SLOAN Flushometers Wes10 Housing Assembly Kit 1-1/2" (1001510)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111-1.28)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 116-1.28)
- SLOAN Sloan Regal XL Manual Urinal Flushometer Valve 1GPF (3082675)
- SLOAN Royal 9611 (3918755)
- SLOAN 1.0 gpf, Toilet Manual Flush Valve, 3/4 in IPS Inlet (111-1.28)
- ZURN Backflow Test Kit - 3 Valve (TG-3)
- Sloan Manual Flush Valves