Shop All Manual Flush Valves
Sloan
Royal 186 U
Mfr # 3012602
Zoro # G9706004
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3012602
- Zoro # G9706004
- UPC # 671254025356
- Country of Origin United States
- Category Manual Flush Valves
Details
Item | Royal 186 U |
Finish | Polished Chrome |
Description
Royal 186 U
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Electronic Ball Valve, 2" Pipe Size, PVC (2901020)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.5)
- JONES STEPHENS Brass, Countersunk, Plug (P51350)
- ZORO SELECT 90 Elbow, Brass, 3/8 in, F BSPT, Class 125 (ZUSA-PF-10364)
- SLOAN Sloan ROYAL 180-1.5 SG Manual Flushometer Valve (3912455)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3911368)
- SLOAN Royal 320 (3014400)
- SLOAN 1 gpf gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Non-Hold Open Oscillating (ROYAL 180-1.0)
- SLOAN Royal 9611 (3918755)
- SLOAN Manual Flush Valve, 3.5 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 110 XL)
- KOHLER Push Button Flush Actuator Kit (1265519-CP)
- Sloan Manual Flush Valves