Shop All Dual Flush Valves
Sloan
Royal 186-0.13 Ess Flush Valve
Mfr # 3452630
Zoro # G0227855
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 0.125
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3452630
- Zoro # G0227855
- UPC # 671254349674
- Country of Origin United States
- Category Dual Flush Valves
Details
Gallons per Flush | 0.125 |
Item | Royal 186-0.13 Ess Flush Valve |
Valve Design | Diaphragm |
Description
Royal 186-0.13 Ess Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER V-Head Pipe Stand, 24 In. (783250)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-1.5-1-304)
- DELTA Other Stem Unit & Seats - 1600 Series - Mini-Bulk (RP1991MBS)
- ANVIL 1" Male NPT Forged Steel Hex Head Plug Class 6000 (0361313406)
- SLOAN Regal 125-1.6 Xl U Flush Valve (3088012)
- SLOAN 3.5 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (G2 8110)
- SLOAN Regal 111 Xl (3080053)
- SLOAN Royal 186-1 Ess Tmo Flush Valve (3452640)
- SLOAN 1.6 gpf, Single Flush, Toilet Flush Valve Retrofit Kit (EBV1007A)
- SLOAN Royal 111-1.28 Co (3910168T)
- SLOAN G2 Optima Plus 8186-1 L / Logo (3250464)
- Sloan Dual Flush Valves