Shop All Automatic Flush Valve
Sloan
ROYAL 153-1.6 Sensor Flushometer 2-10 3/4 LDIM ESS WB
Mfr # 3451623
Zoro # G011865930
product price: $948.09
/ea
Free Shipping & Returns
$948.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3451623
- Zoro # G011865930
- UPC # 671254138728
- Country of Origin United States
- Category Automatic Flush Valve
Description
Flush volumes start as low as 1.28 gpf/4.8 Lpf Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume Flush accuracy is controlled by CID technology, also enhancing water efficiency Integrity of the product is maintained with the vandal-resistant stop cap Durability is facilitated with high copper, low zinc brass castings for dezincification resistance Adjustable tailpiece PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass Valve shall be in compliance to the applicable sections of ASSE 1037.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Brushed Brass (CC8147)
- KECKLEY 12" Cast Iron Wafer Check Valve (DD1F-CI-34136-912)
- ZORO SELECT PVC 90 Degree Long Sweep Elbow, Hub, 1-1/2 in Pipe Size (1WJY8)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 1/4 in (0390171254)
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3918118)
- SLOAN 0.5 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3250477)
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 111 DFB SMO)
- SLOAN 1.28 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910250)
- SPEAKMAN Piston Flush Valve-Water Closet (K-9200)
- Sloan Automatic Flush Valve