Shop All Manual Flush Valves
Sloan
Royal 140 2 3/4 Ldim
Mfr # 3011100
Zoro # G9745913
product price: $287.20
/ea
Free Shipping & Returns
$287.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Rear
- Flush Mode Manual
- Rough-In 14.5 in
- Spud Coupling 1.5 in
- Flush Valve Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3011100
- Zoro # G9745913
- UPC # 671254020726
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Height | 4.25 in |
Details
Fixture Connection | Rear |
Flush Mode | Manual |
Rough-In | 14.5 in |
Spud Coupling | 1.5 in |
Flush Valve Design | Single |
Includes | Adjustable Tailpiece |
Pressure Range | 15 to 80 psi |
Valve Design | Diaphragm |
Item | Royal 140 2 3/4 Ldim |
Mounting Position | Floor |
Fixture Type | Water Closet |
Exposed/Concealed | Concealed |
Finish | Rough Brass |
Description
Royal 140 2 3/4 Ldim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1B)
- CHICAGO FAUCET Adapter (621-014JKRCF)
- APOLLO VALVES Adapter Barb 1Inx3/4In Mpt (APXMA134)
- ZORO SELECT PVC Closet Flange, Hub, 4 in x 3 in Pipe Size (05920)
- SLOAN Manual Flush Valve, 1.6 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 111 XL)
- SLOAN 1.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186 XL)
- SLOAN Sloan 3080153 Model 110-XL Regal Manual Toilet 3.5GPF Flushometer Valve (3080153)
- SLOAN Royal® 5308381 Model H-552 Flushometer Locking Ring - Pkg Qty 12 (5308381)
- SLOAN 0.13 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.13)
- SLOAN Sloan SU-1009 Standard Urinal And ROYAL 186 Flushometer, .125 GPF (10001001)
- SLOAN Royal® Flushometer Inside Cover, A-71 (301168)
- Sloan Manual Flush Valves