Shop All Dual Flush Valves
Sloan
Royal 120-1.6 U Flush Valve
Mfr # 3910804
Zoro # G0202551
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.6
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3910804
- Zoro # G0202551
- UPC # 671254122499
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 120-1.6 U Flush Valve |
Gallons per Flush | 1.6 |
Valve Design | Diaphragm |
Description
Royal 120-1.6 U Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (95115)
- PARKER Hex Bushing, Brass, 1/8 x 1/2 in, NPT (209P-8-2)
- WATTS Repair Kit For 2" 116Xy (5346-01)
- LEGEND VALVE 1/4" T-900 MXF BALL VALVE (101-521)
- SLOAN Manual Flush Valve, 3.5 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (Royal 110)
- SLOAN Regal 186 Xl Xyv L/ Fc Flush Valve (3982698)
- SLOAN 1.5 gpf, Polished Chrome, Urinal Regal 186 Xl (3082653)
- SLOAN Royal 180 Smooth Urinals Flush Valve (ROYAL 180 SMOOTH)
- SLOAN 3.5 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (G2 8110)
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111 Sfsm (3780039)
- SLOAN Gem-2 111-1.28 Xl Sfsm (3070065)
- Sloan Dual Flush Valves