Shop All Manual Flush Valves
Sloan
Royal 117 O 1 In Ofst
Mfr # 3010503
Zoro # G9702355
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Flush Mode Manual
- Rough-In 24 in
- Spud Coupling 1.5 in
- Flush Valve Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3010503
- Zoro # G9702355
- UPC # 671254019539
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Height | 4.25 in |
Details
Fixture Connection | Top |
Flush Mode | Manual |
Rough-In | 24 in |
Spud Coupling | 1.5 in |
Flush Valve Design | Single |
Fixture Type | Service Sink |
Finish | Polished Chrome |
Valve Design | Diaphragm |
Mounting Position | Wall |
Pressure Range | 15 to 80 psi |
Item | Royal 117 O 1 In Ofst |
Exposed/Concealed | Exposed |
Includes | Adjustable Tailpiece |
Description
Royal 117 O 1 In Ofst
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Contractor Bag, 1/2"W, 1 1/2"ID, PK25 (674857B)
- FOSTER Brass Socket, 3/8"FPT (38FS)
- SLOAN Sloan 113-1.28 Dfb O 1" Offset (3780214)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-3240X50)
- SLOAN Royal 995-1 2-10 3/4 Ldim (3915508)
- SLOAN Sloan ST-2029 ADA Compliant Water Closet With ROYAL 111 Flushometer, 1.28 GPF (20201001)
- SLOAN 1.1, 1.6 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3370420)
- SLOAN 3.5 gpf, Urinal Manual Flush Valve, 1 in IPS Inlet (REGAL 180 XL)
- SLOAN Valve El3Aalc Rb Ryl Valve Assembly 1.6 GPF Adjustable 24V (0301470)
- SLOAN Sloan ROYAL 180-1.5 SG Manual Flushometer Valve (3912455)
- KOHLER Seal, Flush Valve (1156926)
- Sloan Manual Flush Valves