Shop All Manual Flush Valves
Sloan
Royal 117 O 1 1/2 In Ofst
Mfr # 3010505
Zoro # G9703609
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Flush Mode Manual
- Rough-In 24 in
- Spud Coupling 1.5 in
- Flush Valve Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3010505
- Zoro # G9703609
- UPC # 671254019546
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Height | 4.25 in |
Details
Fixture Connection | Top |
Flush Mode | Manual |
Rough-In | 24 in |
Spud Coupling | 1.5 in |
Flush Valve Design | Single |
Item | Royal 117 O 1 1/2 In Ofst |
Includes | Adjustable Tailpiece |
Mounting Position | Wall |
Pressure Range | 15 to 80 psi |
Fixture Type | Service Sink |
Exposed/Concealed | Exposed |
Valve Design | Diaphragm |
Finish | Polished Chrome |
Description
Royal 117 O 1 1/2 In Ofst
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Foundations Monitor 13 Series Shower Trim (BT13210-SS)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA22)
- ZORO SELECT 3" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK02)
- NVENT CADDY Split Ring Hanger, 1 1/2 In, 180 lb Max (4550150PL)
- SLOAN Royal 197-1 6 3/4 Ldim (3913335)
- SLOAN Manual Flush Valve, 1 gpf, 11-1/2 in Rough-In, 3/4 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 186-1 XL)
- SLOAN Sloan ROYAL 180-1.5 SG Manual Flushometer Valve (3912455)
- SLOAN 1 gpf gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Non-Hold Open Oscillating (ROYAL 180-1.0)
- SLOAN Sloan SU-1009 Standard Urinal And ROYAL 186 Flushometer, .125 GPF (10001001)
- SLOAN Sloan ST-2029 ADA Compliant Water Closet With ROYAL 111 Flushometer, 1.28 GPF (20201001)
- KOHLER Mach Manual 1.28 Gpf Toilet Flushometer (80TM00N10-CP)
- Sloan Manual Flush Valves