Shop All Dual Flush Valves
Sloan
Royal 116 B E U Flush Valve
Mfr # 3910404
Zoro # G0193573
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3910404
- Zoro # G0193573
- UPC # 671254232921
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 116 B E U Flush Valve |
Gallons per Flush | 3.5 |
Valve Design | Diaphragm |
Description
Royal 116 B E U Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Square Tube Die, 1 in. dia., 4 in. CLR (WFBDS-1-4)
- FLUIDMASTER Setfast Toilet Bolts (7110A-003-P5)
- KOHLER Toilet Bowl, 1.28 / 1.6 gpf, Flushometer, Wall Mount, Elongated, White (4325-0)
- ZORO SELECT Hex Bushing, 3"x1/2", 150,304, Thrd (4381031400)
- SLOAN 1 gpf, Single Flush, Urinal Flush Valve Retrofit Kit (EBV1006A)
- SLOAN Royal Closet Flushometer, Flush Valve (ROYAL CLOSET ADJ GROUND)
- SLOAN 0.25 gpf, Plastic/Chrome, Single Flush, Urinal Flush Valve Retrofit Kit (G2 RESS-U-0.25)
- SLOAN G2 Optima Plus 8186-1 (3250401)
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111-1.28 Ess (3770022)
- SLOAN 1.5 gpf, Polished Chrome, Urinal Regal 186 Xl (3082653)
- KOHLER 1 gpf, Polished Chrome, Single Flush, Urinal Flushometer (K-76319-CP)
- Sloan Dual Flush Valves