Shop All Dual Flush Valves
Sloan
Royal 111 Smooth Water Closets
Mfr # ROYAL 111 SMOOTH
Zoro # G0193354
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.6
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # ROYAL 111 SMOOTH
- Zoro # G0193354
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 111 Smooth Water Closets |
Gallons per Flush | 1.6 |
Valve Design | Diaphragm |
Description
Royal 111 Smooth Water Closets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF10501)
- LEGEND VALVE 1/2" X 18" BLACK NIPPLE (355-260)
- JONES STEPHENS Fit-All Tank Lever CP Brass Arm (T01022)
- ZORO SELECT Long Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-7815)
- SLOAN Royal 186-0.13 Smo M Flush Valve (3912654)
- SLOAN Royal 186-0.5 Es-S 0.5 Gpf/1.9 Lpf (ROYAL 186-0.5 ES-S)
- SLOAN Sloan 9603 Mbfw Flush Valve (3788149)
- SLOAN Sloan 186-1 Dfb Flush Valve (3782630)
- SLOAN 0.25 gpf, Plastic/Chrome, Single Flush, Urinal Flush Valve Retrofit Kit (G2 RESS-U-0.25)
- SLOAN Dolphin 115 Xyv Flush Valve (DOLPHIN 115 XYV)
- SLOAN G2 Optima Plus 8111-1.28 Yo Flush Valve (3250298)
- Sloan Dual Flush Valves