Shop All Dual Flush Valves
Sloan
Royal 111 Es 24V Flush Valve
Mfr # 3910018
Zoro # G0193801
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.6
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3910018
- Zoro # G0193801
- UPC # 671254121270
- Country of Origin United States
- Category Dual Flush Valves
Details
Gallons per Flush | 1.6 |
Item | Royal 111 Es 24V Flush Valve |
Valve Design | Diaphragm |
Description
Royal 111 Es 24V Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Slider For Slide Bar - (137034)
- ROTHENBERGER Pipe Shears, 1-5/8" Cutting Cap. (52000)
- ELKAY 16 Ga Workstation SS 31-1/2"x18-1/2"x9", Sgl Bowl Undermount Sink Kit (EFRU30169RTWC)
- MAYFAIR Bemis Round White Molded Wood Toilet Seat (66TT-000)
- SLOAN Sloan 111-1.28 Dfb Ess Tmo (3770035)
- SLOAN 1.5 gpf, Polished Chrome, Urinal Regal 186 Xl (3082653)
- SLOAN Royal 611 Wb Ess Flush Valve (3918938)
- SLOAN 1.6/1.1 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (Solis 8111-1.6/1.1)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 110 L/Stop Flush Valve (3010140)
- SLOAN Sloan 186-1 Ess Flush Valve (3772673)
- TOTO Flush Valve Assembly Metal (THU338N)
- Sloan Dual Flush Valves