Shop All Dual Flush Valves
Sloan
Royal 110 Yo Flush Valve
Mfr # ROYAL 110 YO
Zoro # G0204819
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ROYAL 110 YO
- Zoro # G0204819
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 110 Yo Flush Valve |
Gallons per Flush | 3.5 |
Valve Design | Diaphragm |
Description
Royal 110 Yo Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 2" thick 8" ID tube with ASJ (722578)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504MB)
- KOHLER Parallel Wall-Mount Bathroom Sink Faucet Trim (T27120-4-BL)
- IN-SINK-ERATOR Hot Water Dispenser, 9-7/8" H, Commercial (C-1300)
- SLOAN 1.6/1.1 gpf, Double Flush, Toilet Flush Valve Retrofit Kit (ECOS RESS-C 1.6/1.1)
- SLOAN Regal 111 Xl Ess Flush Valve (3580008)
- SLOAN Royal 180 Smooth Urinals Flush Valve (ROYAL 180 SMOOTH)
- SLOAN 3.5 gpf, Rough Brass, Single Flush, Sloan 603 11 3/4 Ldim Afd Flush Valve (3788111)
- SLOAN Polished Chrome, Sensor, Urinal Sloan 186-0.125 Dbp Ess Tmo (3772645)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 120 Xyv Yg Flush Valve (3010837)
- SLOAN 1 gpf, Single Flush, Urinal Flush Valve Retrofit Kit (EBV1006A)
- Sloan Dual Flush Valves