Shop All Dual Flush Valves
Sloan
Royal 110 W / H551A 5-1/16 Flush Valve
Mfr # 3910141
Zoro # G0193914
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3910141
- Zoro # G0193914
- UPC # 671254214323
- Country of Origin United States
- Category Dual Flush Valves
Details
Gallons per Flush | 3.5 |
Item | Royal 110 W / H551A 5-1/16 Flush Valve |
Valve Design | Diaphragm |
Description
Royal 110 W / H551A 5-1/16 Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv1051A Sloan Opt Plus Rep Kit Urinal (3325151)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1-1-316)
- DIXON W-Series BR, FNPT 1-1/4", Plug 1-1/4" (W10F10-B)
- ZORO SELECT 3/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 13/16" (T4BNE10)
- SLOAN Manual Flush Valve, 3.5 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (Royal 110)
- SLOAN Royal 613-0.5 8 3/4 Ldim Flush Valve (3919058)
- SLOAN Royal 100 Flush Valve (ROYAL 100)
- SLOAN 1.6 gpf, Single Flush, Toilet Flush Valve Retrofit Kit (EBV1007A)
- SLOAN Royal 611 Wb Ess Flush Valve (3918938)
- SLOAN Crown 186-1 Smo M Flush Valve (3122620)
- SLOAN Royal 186-0.5 Es-S 0.5 Gpf/1.9 Lpf (ROYAL 186-0.5 ES-S)
- Sloan Dual Flush Valves