Shop All Dual Flush Valves
Sloan
Rough Brass, Manual, Water Closet Royal 943-1.28 2-10 3/4 Ldim Gj L/Stop
Mfr # 3914859
Zoro # G1360005
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Rough Brass
- Flush Mode Manual
- Pressure Range 15 to 80 psi
- Rough-In 14.5 in
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3914859
- Zoro # G1360005
- UPC # 671254427174
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 943-1.28 2-10 3/4 Ldim Gj L/Stop |
Finish | Rough Brass |
Flush Mode | Manual |
Pressure Range | 15 to 80 psi |
Rough-In | 14.5 in |
Valve Design | Diaphragm |
Standards | cUPC certified, LEED |
Fixture Type | Water Closet |
Fixture Connection | Top |
Exposed/Concealed | Concealed |
Mounting Position | Wall |
Description
Royal 943-1.28 2-10 3/4 Ldim Gj L/Stop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE O-ring (U9-374)
- JOHNS MANVILLE 10-3/4" Max. O.D. PVC Insulated Fitting Cover (32845)
- APOLLO VALVES 2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210801)
- ZURN Cold Color Index, Plastic (59454002)
- SLOAN 1.6 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116 1.6)
- SLOAN Sloan 186-1 Dfb Ess Flush Valve (3772683)
- SLOAN Regal 180-1.5 Xl Flush Valve (REGAL 180-1.5 XL)
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (Solis 8111-1.6)
- SLOAN Polished Chrome, Sensor, Urinal Optima El700A-G Sfsm Gem Hardwired (3345102)
- SLOAN 1.6 gpf, Rough Brass, Single Flush, Sloan 603-1.6 6 3/4 Ldim Dfb Flush Valve (3788116)
- SLOAN Sloan Valve 180XL Urinal Flush Valve (180XL)
- Sloan Dual Flush Valves