Shop All Toilet Repair Parts
Sloan
Replacement Tail Assembly
Mfr # 0308030PK
Zoro # G7987902
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Brass
- Size 2 in
- Color Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0308030PK
- Zoro # G7987902
- UPC # 671254009950
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 2 in |
Details
Fits Brand | Sloan |
Material | Brass |
Color | Chrome |
Finish | Polished Chrome |
Includes | NH-5 Ground Joint Tailpeice |
Item | Replacement Tail Assembly |
Accessory Type | Replacement Tail Assembly |
Description
Replacement Tail Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET RH Quaturn Cartridge (1-099XKJKABNF)
- SLOAN Gem-2 186-1 Xl Sfsm Hw (3072632)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1/4 In (454001)
- PARKER Conversion Adapter, 9/16-18 x 1/4 In (6-1/4 F5OG-S)
- SLOAN Adjustable Wheel Handle Stop (0388006)
- SLOAN Performance Kit 1.5 GPF, Urinals (A1108A)
- SLOAN Cover Rest Plate, Toilets And Urinals (EBV134)
- SLOAN Flush Valve Repair Kit A42A Repair Kit 1.0 Urinal (3301044)
- SLOAN Cover Gasket, Toilets And Urinals, PK12 (EBV67)
- SLOAN Sf2400-4-Bdm Cp Fct Pd4In.Trim Pl Hw W/B (3362133)
- WESTBRASS 3/8" x 20" Flat Head Toilet Supply Riser (D124-62)
- Sloan Toilet Repair Parts