Shop All Repair Kits
Sloan
Repair Kit, Diaphragm, 3.5 GPF
Mfr # A1038A
Zoro # G1094956
product price: $41.80
/ea
$41.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3.5 GPF
- Fits Brand Sloan
- For Use With Royal Flush Valves
- Gallons per Flush 3.5 gpf
- For Flush Valve Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # A1038A
- Zoro # G1094956
- UPC # 671254219519
- Country of Origin United States
- Category Repair Kits
Details
Type | 3.5 GPF |
Fits Brand | Sloan |
For Use With | Royal Flush Valves |
Item | Mcr34 Coupling 3/8 Npt X 3/8 Npt |
Gallons per Flush | 3.5 gpf |
For Flush Valve Type | Manual |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- SEMINOLE NIPPLE BLACK 1.5""X4.5"" (8700143558)
- MILTON 10 PK PTC Swivel Elbow, 1/2" MNPT, 1/2" OD, PK10 (2202-14)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Coupling - 1" FNPT (ZUSA-PF-6797)
- SLOAN Sv37A Repair Kit Sloan 1.5 Urinal (3378037)
- SLOAN Sv42A Repair Kit Sloan 1.0 Urinal (3378042)
- SLOAN Closet Piston Repair Kit with Seat (CN1002A)
- SLOAN Control Stop Repair Kit, 1 In (H541ASD)
- SLOAN Sv41A Repair Kit Sloan 1.6 Closet (3378041)
- SLOAN Inner CoverRepair Kit, Use with G2 Models (EBV1010A)
- SANDPIPER Wet Side Repair Kit (WR10TXKIT)
- Sloan Plumbing Parts & Accessories