Shop All Repair Kits
Sloan
Repair Kit, Diaphragm, 1.6 GPF
Mfr # A1041A
Zoro # G3261982
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1.6 GPF
- Fits Brand Sloan
- For Use With Royal Flush Valves
- Gallons per Flush 1.6 gpf
- For Flush Valve Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # A1041A
- Zoro # G3261982
- UPC # 671254219526
- Country of Origin United States
- Category Repair Kits
Details
Type | 1.6 GPF |
Fits Brand | Sloan |
For Use With | Royal Flush Valves |
Item | Diaphragm Repair Kit |
Gallons per Flush | 1.6 gpf |
For Flush Valve Type | Manual |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pressure Hose Starlight Chrome (45461000)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 48 In L (4DXT9)
- LEGEND VALVE 1-1/4 T-15 NO LEAD BZE Y-STRNR (105-506NL)
- ZORO SELECT 1/2" x 12" Black Pipe Nipple Sch 80 (40416)
- SLOAN Closet Piston Repair Kit with Seat (CN1002A)
- SLOAN Wheel Handle Control Stop Repair Kit (H541AWH)
- SLOAN Sv41A Repair Kit Sloan 1.6 Closet (3378041)
- SLOAN Control Stop Repair Kit, 1 In (H541ASD)
- SLOAN Repair Kit, Diaphragm, 1.5 GPF (A1037A)
- SLOAN Vacuum Breaker Repair Kit, Fits Sloan, For Regal & Royal Flush Valves, Plastic/Rubber (V651A)
- EVERCOAT Gel Coat Repair Kit (100668)
- Sloan Repair Kits