Shop All Repair Kits
Sloan
Repair Kit, Diaphragm, 1.0 GPF
Mfr # A1042A
Zoro # G1775444
product price: $41.80
/ea
$41.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1.0 GPF
- Fits Brand Sloan
- For Use With 1.0 Gpf Royal Urinal Flushometer
- For Flush Valve Type Manual
- Gallons per Flush 1 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # A1042A
- Zoro # G1775444
- UPC # 671254219557
- Country of Origin United States
- Category Repair Kits
Details
Type | 1.0 GPF |
Fits Brand | Sloan |
For Use With | 1.0 Gpf Royal Urinal Flushometer |
Item | Diaphragm Repair Kit |
For Flush Valve Type | Manual |
Gallons per Flush | 1 gpf |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFY8)
- ZORO SELECT Street 90 deg, 2-1/2", 150,304, Thrd Heavy (4381033090)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 6 (793LZ4)
- PARKER 1/2" x 3/8" Compression x FNPT SS Female Connector (6-8 GBU-SS)
- SLOAN Handle Repair Kit, Triple Seal (B51A)
- SLOAN Repair Kit, Diaphragm, 1.6 GPF (A1041A)
- SLOAN Stop Repair Kit, Wheel Handle (H1006A)
- SLOAN Ebv192A Repair Kit G2 Plastic Cover (0325241)
- SLOAN Sv37A Repair Kit Sloan 1.5 Urinal (3378037)
- SLOAN Repair Kit, Diaphragm, 3.5 GPF (A1038A)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- Sloan Repair Kits