Shop All Manual Flush Valves
Sloan
Regal 9603 Xl Mbpm
Mfr # 3988118
Zoro # G9746394
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25 in
- Finish Rough Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3988118
- Zoro # G9746394
- UPC # 671254055940
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Height | 4.25 in |
Details
Item | Regal 9603 Xl Mbpm |
Finish | Rough Brass |
Description
Regal 9603 Xl Mbpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 2" Galvanized Steel Pipe Nipple (51020)
- ONWARD Jumbo Wall Hanger, White (2272WBC)
- SHARKBITE PEX TUBING 3/4""X50' RED (U870R50)
- GROHE Euphoria Cube Wall Union, Gold (26634GN0)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3918984)
- SLOAN Royal® Flushometer 1-1/2" CP Spud Coupling, F-5-AT (306146)
- SLOAN Royal 9603 (3918222)
- SLOAN Flushometer Wets2001.1201 St2009 And Solis 8111-1.1 (20011201)
- SLOAN Royal 9611 (3918755)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC-32)
- Sloan Manual Flush Valves