Shop All Dual Flush Valves
Sloan
Regal 601-1.6 Esm Flush Valve
Mfr # 3988191
Zoro # G0193320
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.6
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3988191
- Zoro # G0193320
- UPC # 671254216471
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Regal 601-1.6 Esm Flush Valve |
Gallons per Flush | 1.6 |
Valve Design | Diaphragm |
Description
Regal 601-1.6 Esm Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Class 150 Companion Flange, C, 2 In (771-LF 2)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104E)
- K&S PRECISION METALS BRASS TUBE SQRE 1/16X12"" (8149)
- JONES STEPHENS Black Two-Hole Lift and Turn Conversion Kit (B5155BL)
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (Solis 8111-1.6)
- SLOAN Royal 111-1.28 Co (3910168T)
- SLOAN Sloan 9603 Flush Valve (3788155)
- SLOAN Regal 186 Xl Xyv L/ Fc Flush Valve (3982698)
- SLOAN Royal 111 Es 24V Flush Valve (3910018)
- SLOAN 1.5 gpf, Polished Chrome, Urinal Regal 186 Xl (3082653)
- SLOAN 1.6 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116 1.6)
- Sloan Dual Flush Valves