Shop All Manual Flush Valves
Sloan
REGAL 186-1.5 XL URINAL FLUSH VALVE, 11-1/2 IN., 1.5 GPF
Mfr # 3082652
Zoro # G010030797
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3082652
- Zoro # G010030797
- UPC # 671254257788
- Country of Origin United States
- Category Manual Flush Valves
Description
This REGAL exposed flushometer embodies the same quality construction and design that have made Sloan the flushometer leader for more than a century. Its quiet, exposed, diaphragm-type, chrome-plated construction has the following features:
ADA-Compliant Metal Oscillating HandleWonTMt Hold OpenIncludes Volume Adjustment to Ensure Water ConservationPara-Flo Technology for Low-Consumption Flush AccuracyVandal-Resistant Stop CapXL Models Have Additional Security FeaturesAdjustable TailpieceHandle Packing, Stop Seat, and Vacuum Breaker*High Copper/Low Zinc Brass Castings for De-Zincification ResistanceSweat Solder Adapter Kit and Stamped Flange
*Molded from PERMEX Rubber Compound for Chloramine Resistance
In Compliance
This flush valveTMs body, cover, tailpiece, and control stop conform with ASTM alloy classification for semi-red brass. Also, the unit as a whole is compliant with applicable sections of:
ASSE 1037ANSI/ASME 112.19.6Military Specification V-29193
ADA-Compliant Metal Oscillating HandleWonTMt Hold OpenIncludes Volume Adjustment to Ensure Water ConservationPara-Flo Technology for Low-Consumption Flush AccuracyVandal-Resistant Stop CapXL Models Have Additional Security FeaturesAdjustable TailpieceHandle Packing, Stop Seat, and Vacuum Breaker*High Copper/Low Zinc Brass Castings for De-Zincification ResistanceSweat Solder Adapter Kit and Stamped Flange
*Molded from PERMEX Rubber Compound for Chloramine Resistance
In Compliance
This flush valveTMs body, cover, tailpiece, and control stop conform with ASTM alloy classification for semi-red brass. Also, the unit as a whole is compliant with applicable sections of:
ASSE 1037ANSI/ASME 112.19.6Military Specification V-29193
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 5-1/4 in.L (1" LFN55BM1-DU-PEX)
- APOLLO VALVES T and P Relief Valve, FNPT, 1-1/2 In Inlet (18C5424125)
- BK RESOURCES Drain Plug, 1-1/2" NPS Drain Size, 3" Flange, 2-7/8" L, Brass (BKDR-33BR)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1025TPE1)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3918984)
- SLOAN Regal 5301188 Model A156A Flushometer Diaphragm (5301188)
- SLOAN 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186-0.5 XL)
- SLOAN Manual Flush Valve, 1 gpf, 11-1/2 in Rough-In, 3/4 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 186-1 XL)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111)
- SLOAN 0.25 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.25)
- SLOAN Opt Plus G2 Ress-U-0.5-Xd Adj/Gj (3325407)
- Sloan Manual Flush Valves