Shop All Dual Flush Valves
Sloan
Regal 186-1 Xl 1 In Stop Flush Valve
Mfr # 3982659
Zoro # G0193074
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3982659
- Zoro # G0193074
- UPC # 671254135758
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Regal 186-1 Xl 1 In Stop Flush Valve |
Gallons per Flush | 1 |
Valve Design | Diaphragm |
Description
Regal 186-1 Xl 1 In Stop Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch x 36 Inch Galvanized Steel Nipple (5220044)
- ZURN 1-1/2" Pipe Dia., Brass, Wide Top, Sink Strainer (Z8739-PC)
- MIDWEST FASTENER 12 Gauge 2" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-200-12PWKP)
- LARSEN SUPPLY CO 09-1230 360 Degree Black Swivel Spray Kitchen Aerator (134386)
- SLOAN 1.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (Solis 8186-1.5)
- SLOAN Gem-2 186-0.5 Ybyc Smo Flush Valve (3072640)
- SLOAN Manual Flush Valve, 3.5 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (Royal 110)
- SLOAN 0.5 gpf, Single Flush, Sloan 186-0.5 Flush Valve (3782655)
- SLOAN 1.5 gpf, Polished Chrome, Urinal Regal 186 Xl (3082653)
- SLOAN 6.5 gpf, Polished Chrome, Service Sink Royal 117 Yo Flush Valve (3010514)
- SLOAN 1.28 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (G2 8111-1.28)
- Sloan Dual Flush Valves