Shop All Dual Flush Valves
Sloan
Regal 111 Xl Ess Flush Valve
Mfr # 3580008
Zoro # G0196014
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.6
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3580008
- Zoro # G0196014
- UPC # 671254382930
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Regal 111 Xl Ess Flush Valve |
Gallons per Flush | 1.6 |
Valve Design | Diaphragm |
Description
Regal 111 Xl Ess Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" x 1" BRZE HYDRANT TEE (312-087)
- KOHLER Faucet Spray Assy Contemporary (1307778-96)
- ACE TRADING - NIPPLE STZ Industries 3/8 in. MIP each X 3/8 in. D MIP Black Steel 4 in. L Nipple (308UP38X4)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068258)
- SLOAN Sloan 8186 Flush Valve (3790012)
- SLOAN Regal 111 Xl Smo M Flush Valve (3980189)
- SLOAN Regal 116 Xl Flush Valve (REGAL 116 XL)
- SLOAN 1.6 gpf, Polished Chrome, Water Closet Regal 111 Xl Yo Flush Valve (3980012)
- SLOAN 3.5 gpf, Rough Brass, Water Closet Regal 9603 Xl Flush Valve (3988143)
- SLOAN Sloan Wes 111 Flush Valve (3760000)
- SLOAN Sloan 9603 Mbfw Flush Valve (3788149)
- Sloan Dual Flush Valves