Shop All Plumbing Parts
Sloan
Rebuild Kit, Regal, 2.4 GPF, Flushometer
Mfr # R1012A
Zoro # G3528813
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.4 GPF
- Type Toilet
- For Use With Closet Flushometers
- Includes Diaphragm, Vacuum Breaker Kit, O-Ring and Handle Repair Kit
- Features 2 2/5 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # R1012A
- Zoro # G3528813
- UPC # 671254132481
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 2.4 GPF |
Details
Type | Toilet |
For Use With | Closet Flushometers |
Item | Rebuild Kit |
Includes | Diaphragm, Vacuum Breaker Kit, O-Ring and Handle Repair Kit |
Features | 2 2/5 gpf |
Description
Rebuild Kit, Includes Diaphragm, O-Ring and Handle Repair Kit, Vacuum Breaker Kit, Toilet, Size 2 2/5 gpf, For Use With Closet Flushometers, Features 2 2/5 gpf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet 4" Ctr Deck 6" Noz (B1110)
- LEGEND VALVE 2" PEX ELBOW (460-008NL)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 3/4 in x 1/2 in Pipe Size (407101BC)
- APOLLO BY TMG 3/4 in. x 1/2 in. Blue Twister Polypropylene Insert Coupling (ABTC3412)
- SLOAN Spud Coupling Assembly, 1-1/4" (F5AU)
- SLOAN F5Au Cp Spud Coupling Asm 1 1/4 X 3 (0306140)
- SLOAN Control Module (ETF-735-A)
- SLOAN Flex Tube Diaphragm Kit, 0.25 GPF (EBV1025A)
- SLOAN Slip Joint Ring, 1 1/4 In, PK48 (F3)
- SLOAN Vacuum Breaker, 1-1/2 x 15", For use with Regal Flushometers (V500AA)
- ASCO Rebuild Kit For 8214 (182706)
- Sloan Plumbing Parts & Accessories