Shop All Dual Flush Valves
Sloan
Polished Chrome, Water Closet Royal 110
Mfr # 3010100
Zoro # G1354667
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design Diaphragm
- Fixture Connection Top Spud
- Standards ADA Compliant, UPC Certified, BAA Compliant
- Spud Coupling 1-1/2"
- Fixture Type Water Closet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3010100
- Zoro # G1354667
- UPC # 671254018167
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 110 |
Valve Design | Diaphragm |
Fixture Connection | Top Spud |
Standards | ADA Compliant, UPC Certified, BAA Compliant |
Spud Coupling | 1-1/2" |
Fixture Type | Water Closet |
Finish | Polished Chrome |
Rough-In | 11-1/2" |
Description
Royal 110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELON Tubing (451805)
- MAID-O-MIST Jacobus #D 1/8" Angle (Jacobus #D 1/8" Angle)
- ZURN Shower Cap Replacement Kit, Finish Chrome (RK7000-200)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 200m, PK10 (G1PE200-Q)
- SLOAN Royal 186-0.5 Es-S 0.5 Gpf/1.9 Lpf (ROYAL 186-0.5 ES-S)
- SLOAN Sloan 8186-0.5 Flush Valve (3790068)
- SLOAN 1.6 gpf, Rough Brass, Single Flush, Sloan 603-1.6 6 3/4 Ldim Dfb Flush Valve (3788116)
- SLOAN Royal 110 Smo M Flush Valve (3910151)
- SLOAN Sloan 8186-1 Flush Valve (3790013)
- SLOAN Polished Chrome, Sensor, Urinal Sloan 186-0.5 Sfsm (3782686)
- DELTA Delta 1600T Series Electronc Flush Valve (1600T6103ARI)
- Sloan Dual Flush Valves