Shop All Dual Flush Valves
Sloan
Polished Chrome, Sensor, Water Closet Sloan 111 Sfsm
Mfr # 3780039
Zoro # G1360766
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flush Mode Sensor
- Valve Design Diaphragm
- Standards cUPC certified
- Pressure Range 15 to 80 psi
- Includes Adjustable Tailpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3780039
- Zoro # G1360766
- UPC # 671254413405
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Sloan 111 Sfsm |
Flush Mode | Sensor |
Valve Design | Diaphragm |
Standards | cUPC certified |
Pressure Range | 15 to 80 psi |
Includes | Adjustable Tailpiece |
Finish | Polished Chrome |
Fixture Type | Water Closet |
Spud Coupling | 1.5 in |
Fixture Connection | Top |
Rough-In | 11.5 in |
Exposed/Concealed | Exposed |
Mounting Position | Floor |
Power Source | Battery |
Description
Sloan 111 Sfsm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Ludington Silicone Sink Mat Set-Lrg Sgl (20285-ASH)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 3/8" Tube Size, Black (ZUSA-TF-PTC-457)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255579-75)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020R)
- SLOAN Sloan 8111-1.28 Dfb Flush Valve (3790071)
- SLOAN Solis Ress-Z-C-1.6/1.1-Dfb Zurn (3375325)
- SLOAN Sloan Bpw 1000-1.6 Flush Valve (3789726)
- SLOAN Royal 111-1.28 Sfsm (3910276)
- SLOAN Sloan 8186-1 Dfb Flush Valve (3790019)
- SLOAN Sloan 111 Ess Flush Valve (3770000)
- AMERICAN STANDARD 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (6065161.002)
- Sloan Dual Flush Valves