Shop All Dual Flush Valves
Sloan
Polished Chrome, Sensor, Water Closet Royal 111 Ess Tmo Yo
Mfr # 3450068
Zoro # G1210975
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUPC certified, UL
- Finish Polished Chrome
- Fixture Connection Top
- Valve Design Diaphragm
- Pressure Range 15 to 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3450068
- Zoro # G1210975
- UPC # 671254406995
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 111 Ess Tmo Yo |
Standards | cUPC certified, UL |
Finish | Polished Chrome |
Fixture Connection | Top |
Valve Design | Diaphragm |
Pressure Range | 15 to 80 psi |
Includes | Adjustable Tailpiece |
Flush Mode | Sensor |
Spud Coupling | 1.5 in |
Fixture Type | Water Closet |
Rough-In | 11.5 in |
Exposed/Concealed | Exposed |
Mounting Position | Floor |
Power Source | Hardwired |
Description
Royal 111 Ess Tmo Yo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Recess Bath with Integral Overflow for Above Floor Rough Installation, 60 in L, 30 in W, White (2393202ICH.020)
- ZORO SELECT 3/8" FNPT 316 SS 90 Degree Elbow (609E111N038)
- CHARLOTTE PIPE AND FOUNDRY TEE DBL SAN PVC 3X3X3X3"" (PVC004281000)
- SANI-LAV Wall Mount, 4 Hole, Manual, Stainless, Wash Station (5A2F)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 120 (3010800)
- SLOAN Sloan 111-1.28 Dfb Ess Tmo (3770035)
- SLOAN 1 gpf, Single Flush, Urinal Flush Valve Retrofit Kit (EBV1006A)
- SLOAN Ecos 186-0.5 Or Hardwired Flush Valve (3370441)
- SLOAN Royal 111 Ess (3450047)
- SLOAN 1.6 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116 1.6)
- AMERICAN STANDARD SelctrnicExpsd Toilet Flush Valve, Base Model, 1.6GPF Ch (606B.161.002)
- Sloan Dual Flush Valves