Shop All Dual Flush Valves
Sloan
Polished Chrome, Sensor, Water Closet Royal 111-1.28 Ess Tmo Yo
Mfr # 3450059
Zoro # G1210643
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design Diaphragm
- Pressure Range 15 to 80 psi
- Fixture Type Water Closet
- Includes Adjustable Tailpiece
- Fixture Connection Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3450059
- Zoro # G1210643
- UPC # 671254416222
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 111-1.28 Ess Tmo Yo |
Valve Design | Diaphragm |
Pressure Range | 15 to 80 psi |
Fixture Type | Water Closet |
Includes | Adjustable Tailpiece |
Fixture Connection | Top |
Standards | cUPC certified, LEED, UL |
Rough-In | 11.5 in |
Flush Mode | Sensor |
Spud Coupling | 1.5 in |
Finish | Polished Chrome |
Exposed/Concealed | Exposed |
Sensor Range | 22-42 |
Power Source | Hardwired |
Mounting Position | Floor |
Description
Royal 111-1.28 Ess Tmo Yo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (K19R10G)
- MIDWEST FASTENER 1/2" x 2.2" Oblong Rubber Bumpers 8PK (69932)
- ELKAY Elkay Chiller, 8Gph Galvanized Steel (ECH8)
- JONES STEPHENS Massage Shower Head, Adj, Plastic (S01020)
- SLOAN Solis 8111-1.28 Tp Single Flush (3370042)
- SLOAN Rough Brass, Manual, Water Closet Royal 152 10 3/4 Ldim (3011680)
- SLOAN Sloan 8180 Dfb Flush Valve (3790032)
- SLOAN Regal 1000-1.6 Xl Flush Valve (REGAL 1000-1.6 XL)
- SLOAN Regal 111 Xl (3080053)
- SLOAN Royal 186-0.5 Smo M Flush Valve (3912679)
- SLOAN G2 Optima Plus 8113-1.28 Flush Valve (3250340)
- Sloan Dual Flush Valves