Shop All Dual Flush Valves
Sloan
Polished Chrome, Sensor, Water Closet Regal 111 Xl Sfsm Hw
Mfr # 3980096
Zoro # G1354299
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUPC certified, UL
- Includes Adjustable Tailpiece
- Fixture Connection Top
- Flush Mode Sensor
- Rough-In 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3980096
- Zoro # G1354299
- UPC # 671254420946
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Regal 111 Xl Sfsm Hw |
Standards | cUPC certified, UL |
Includes | Adjustable Tailpiece |
Fixture Connection | Top |
Flush Mode | Sensor |
Rough-In | 11.5 in |
Spud Coupling | 1.5 in |
Finish | Polished Chrome |
Valve Design | Diaphragm |
Fixture Type | Water Closet |
Pressure Range | 15 to 80 psi |
Exposed/Concealed | Exposed |
Power Source | Hardwired |
Mounting Position | Floor |
Description
Regal 111 Xl Sfsm Hw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pre-Rinse Adapta Fitting (613-ALESAB)
- STA-RITE Shaft Seal, Service Kit Carbon/Buna (37400-0027S)
- SPEECO FARMEX Barbed Wire Carrier / Unroller (S16110300)
- ZORO SELECT 3/8" x 1/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ4)
- SLOAN Sloan 186-3.5 Flush Valve (3782660)
- SLOAN 0.125 gpf, Plastic/Chrome, Double Flush, Urinal Flush Valve Retrofit Kit (Solis RESS-U)
- SLOAN Sloan 180 Flush Valve (3782400)
- SLOAN 1.6 gpf, Rough Brass, Water Closet Regal 9603-1.6 Xl W/ Rhy97Alc (3988179)
- SLOAN 1.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (G2 8186)
- SLOAN Regal 110 Xl (3080153)
- DELTA Delta 81Tbt/81Thw WC Battery Flushvalve (81T201BTA-DF)
- Sloan Dual Flush Valves