Shop All Dual Flush Valves
Sloan
Polished Chrome, Sensor, Urinal Sloan 186-0.5 Ess Tmo
Mfr # 3772649
Zoro # G1361886
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flush Mode Sensor
- Spud Coupling 0.75 in
- Standards cUPC certified, LEED, UL
- Fixture Type Urinal
- Fixture Connection Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3772649
- Zoro # G1361886
- UPC # 671254417328
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Sloan 186-0.5 Ess Tmo |
Flush Mode | Sensor |
Spud Coupling | 0.75 in |
Standards | cUPC certified, LEED, UL |
Fixture Type | Urinal |
Fixture Connection | Top |
Finish | Polished Chrome |
Includes | Adjustable Tailpiece |
Rough-In | 11.5 in |
Pressure Range | 15 to 80 psi |
Valve Design | Diaphragm |
Sensor Range | 15-30 |
Exposed/Concealed | Exposed |
Mounting Position | Wall |
Power Source | Hardwired |
Description
Sloan 186-0.5 Ess Tmo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T50 NL PRS RLF VLV 75-150 (111-304NL)
- ISPRING Fine Sediment Water Replacement Cartridges 25PK (FP25X25)
- BRADLEY Thermostatic Valve Safety 54 GPM (S19-2200)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (22600066312000)
- SLOAN Sloan 186-0.125 Dbp (3782643)
- SLOAN Royal 180-1.5 Es-S 1.5 Gpf/5.7 Lpf (ROYAL 180-1.5 ES-S)
- SLOAN Royal Bpw 9000-1.6 Flush Valve (ROYAL BPW 9000-1.5)
- SLOAN Regal 120 Xl Flush Valve (REGAL 120 XL)
- SLOAN Sloan 116-1.6 Flush Valve (3780426)
- SLOAN Sloan 186-0.5 Dfb Flush Valve (3782645)
- AMERICAN STANDARD 1.1/1.6 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (6065761.002)
- Sloan Dual Flush Valves