Shop All Dual Flush Valves
Sloan
Polished Chrome, Sensor, Urinal Royal 186 Ess
Mfr # 3452647
Zoro # G1212025
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Spud Coupling 0.75 in
- Valve Design Diaphragm
- Fixture Type Urinal
- Pressure Range 15 to 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3452647
- Zoro # G1212025
- UPC # 671254139176
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 186 Ess |
Fixture Connection | Top |
Spud Coupling | 0.75 in |
Valve Design | Diaphragm |
Fixture Type | Urinal |
Pressure Range | 15 to 80 psi |
Standards | cUPC certified, UL |
Rough-In | 11.5 in |
Finish | Polished Chrome |
Flush Mode | Sensor |
Includes | Adjustable Tailpiece |
Power Source | Hardwired |
Exposed/Concealed | Exposed |
Mounting Position | Wall |
Sensor Range | 15-30 |
Description
Royal 186 Ess
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Faucet Assembly (LKDA2437C)
- ANVIL 1" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310542600)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 12/DC)
- KISSLER Escutcheon Shower Flange 2-3/4" (42-0675)
- SLOAN Sloan 9603 Mbfw Flush Valve (3788149)
- SLOAN 1.6 gpf, Plastic/Chrome, Single Flush, Toilet Flush Valve Retrofit Kit (Solis RESS-C-1.6)
- SLOAN Royal 186-0.125 Dbp Ess Tmo Pvdbn (3452646)
- SLOAN G2 Optima Plus 8186-1 L / Logo (3250464)
- SLOAN Royal 613-0.5 8 3/4 Ldim Flush Valve (3919058)
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (Solis 8111-1.6)
- SLOAN Sloan 8186-1 Dfb Flush Valve (3790019)
- Sloan Dual Flush Valves