Shop All Dual Flush Valves
Sloan
Polished Chrome, Sensor, Urinal Royal 186-0.125 Sfsm
Mfr # 3912748
Zoro # G1357939
product price: $410.54
/ea
Free Shipping & Returns
$410.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Spud Coupling 0.75 in
- Fixture Type Urinal
- Valve Design Diaphragm
- Standards cUPC certified, LEED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3912748
- Zoro # G1357939
- UPC # 671254412743
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 186-0.125 Sfsm |
Finish | Polished Chrome |
Spud Coupling | 0.75 in |
Fixture Type | Urinal |
Valve Design | Diaphragm |
Standards | cUPC certified, LEED |
Pressure Range | 15 to 80 psi |
Flush Mode | Sensor |
Includes | Adjustable Tailpiece |
Fixture Connection | Top |
Rough-In | 11.5 in |
Mounting Position | Wall |
Power Source | Battery |
Exposed/Concealed | Exposed |
Description
Royal 186-0.125 Sfsm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Constant Torque Worm Gear Clamp, 8-1/4 to 9-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT900L)
- TOTO ECOPOWER 0.5 GPM 10 Second On-Demand Water Supply Controller Valve For Touchless Bathroom Spouts (TLE03502U1)
- PROSOURCE Toilet Seat Natl Oak Fnsh 19In (T-19WO-3L-C)
- ELKAY 15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink (CHSB1716C)
- SLOAN Royal 186-1 Ess Tmo Flush Valve (3452640)
- SLOAN Royal 613 12 3/4 Ldim Flush Valve (3919033)
- SLOAN Ecos Ress-Z-C-1.6/1.1 Dual Flush (3375410)
- SLOAN Regal 111 Xl Ess Flush Valve (3580008)
- SLOAN Sloan 9603 Flush Valve (3788155)
- SLOAN Royal 111-1.28 Ess Tmo Pvdsf (3450021)
- SLOAN 1.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (Solis 8186-1.5)
- Sloan Dual Flush Valves