Shop All Dual Flush Valves
Sloan
Polished Chrome, Sensor, Urinal Regal 186-0.125 Xl Sfsm
Mfr # 3082604
Zoro # G1354457
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Includes Adjustable Tailpiece
- Standards cUPC certified
- Spud Coupling 0.75 in
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3082604
- Zoro # G1354457
- UPC # 671254436060
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Regal 186-0.125 Xl Sfsm |
Fixture Connection | Top |
Includes | Adjustable Tailpiece |
Standards | cUPC certified |
Spud Coupling | 0.75 in |
Valve Design | Diaphragm |
Pressure Range | 15 to 80 psi |
Flush Mode | Sensor |
Rough-In | 11.5 in |
Finish | Polished Chrome |
Fixture Type | Urinal |
Power Source | Battery |
Exposed/Concealed | Exposed |
Mounting Position | Wall |
Description
Regal 186-0.125 Xl Sfsm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, Steel (CN10)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1-1/4 (4307001162)
- ROHL Basket Strainer Without Pop-Up In Black Manual Operation (735BK)
- ANVIL 1-1/4" x 1/2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361331804)
- SLOAN Sloan 8186-1 Dfb Flush Valve (3790019)
- SLOAN Regal 186-1 Xl (3082675)
- SLOAN Royal 1201.6 Flush Valve (ROYAL 1201.6)
- SLOAN Royal 613 12 3/4 Ldim Flush Valve (3919033)
- SLOAN 3.5 gpf, Rough Brass, Single Flush, Sloan 603 11 3/4 Ldim Afd Flush Valve (3788111)
- SLOAN Sloan 152-1.28 2-10 3/4Ldim Dfb Ess Tmo (3771611)
- SLOAN 1.6 gpf, Rough Brass, Water Closet Regal 9603-1.6 Xl W/ Rhy97Alc (3988179)
- Sloan Dual Flush Valves