Shop All Dual Flush Valves
Sloan
Polished Chrome, Sensor, Urinal Optima Ebv500A-G Single Flush Side Mount
Mfr # 3325502
Zoro # G1354125
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flush Mode Sensor
- Fixture Connection Top
- Pressure Range 15 to 80 psi
- Valve Design Diaphragm
- Standards cUPC certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3325502
- Zoro # G1354125
- UPC # 671254412446
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Optima Ebv500A-G Single Flush Side Mount |
Flush Mode | Sensor |
Fixture Connection | Top |
Pressure Range | 15 to 80 psi |
Valve Design | Diaphragm |
Standards | cUPC certified |
Fixture Type | Urinal |
Finish | Polished Chrome |
Power Source | Battery |
Exposed/Concealed | Exposed |
Sensor Range | 22-42 |
Mounting Position | Floor |
Description
Optima Ebv500A-G Single Flush Side Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 5" Black Pipe Nipple Sch 40 (5P641)
- KOHLER Dexter Urinal Top Spud Antimicrobial (5016-ETSS-0)
- SPEARS Gate Valve, 1/2 In., Socket Weld, PVC (2032-005)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Polished chrome (1100-HA8-317ABCP)
- SLOAN Gem-2 112-1.6 Yg Flush Valve (3070263)
- SLOAN Sloan Valve 180XL Urinal Flush Valve (180XL)
- SLOAN Sloan 9603-1.6 Flush Valve (3787970)
- SLOAN 1.28 gpf, Polished Chrome, Water Closet (3450049)
- SLOAN Royal 613 12 3/4 Ldim Flush Valve (3919033)
- SLOAN Regal 110 Xl U Flush Valve (3980122)
- SLOAN Royal 310 (3013600)
- Sloan Dual Flush Valves