Shop All Dual Flush Valves
Sloan
Polished Chrome, Sensor, Urinal Ecos 8186-0.125 Or W/1" Stop
Mfr # 3370427
Zoro # G1352917
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUPC certified, LEED
- Spud Coupling 0.75 in
- Includes Adjustable Tailpiece
- Rough-In 11.5 in
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3370427
- Zoro # G1352917
- UPC # 671254392328
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Ecos 8186-0.125 Or W/1" Stop |
Standards | cUPC certified, LEED |
Spud Coupling | 0.75 in |
Includes | Adjustable Tailpiece |
Rough-In | 11.5 in |
Valve Design | Diaphragm |
Finish | Polished Chrome |
Fixture Connection | Top |
Fixture Type | Urinal |
Flush Mode | Sensor |
Pressure Range | 15 to 80 psi |
Power Source | Battery |
Mounting Position | Wall |
Exposed/Concealed | Exposed |
Description
Ecos 8186-0.125 Or W/1 In. Stop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv192A Repair Kit G2 Plastic Cover (0325241)
- MOEN Voss Posi-Temp Shower Only Trim in Matte Black (T2692EPBL)
- WATCO 601 Series Sch. 40 PVC Half Kit - Foot Act. (601-FA-PVC-BZ)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (SL100-90)
- SLOAN Automatic Flush Valve Retrofit Kit, For Use With Sloan Exposed Closet Flushometers, Single Flush (RESS-C)
- SLOAN 1.28 gpf, Plastic/Chrome, Single Flush, Toilet Flush Valve Retrofit Kit (Solis RESS-C-1.28)
- SLOAN Regal 111 Xl Smo M Flush Valve (3980189)
- SLOAN Royal Bpw 1000-1.6 (3019726)
- SLOAN 1.6/1.1 gpf, Double Flush, Toilet Flush Valve Retrofit Kit (ECOS RESS-C 1.6/1.1)
- SLOAN Royal 110 Yo Flush Valve (ROYAL 110 YO)
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111 Sfsm (3780039)
- Sloan Dual Flush Valves