Shop All Dual Flush Valves
Sloan
Polished Chrome, Manual, Urinal Royal 186-0.125 Dbp Co
Mfr # 3912633T
Zoro # G1357905
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flush Mode Manual
- Finish Polished Chrome
- Pressure Range 15 to 80 psi
- Standards cUPC certified, EPD, LEED
- Fixture Connection Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3912633T
- Zoro # G1357905
- UPC # 671254460522
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 186-0.125 Dbp Co |
Flush Mode | Manual |
Finish | Polished Chrome |
Pressure Range | 15 to 80 psi |
Standards | cUPC certified, EPD, LEED |
Fixture Connection | Top |
Fixture Type | Urinal |
Rough-In | 11.5 in |
Includes | Adjustable Tailpiece |
Spud Coupling | 0.75 in |
Valve Design | Diaphragm |
Mounting Position | Wall |
Exposed/Concealed | Exposed |
Description
Royal 186-0.125 Dbp Co
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-0969-Rk01 Disc Seal (015421-45)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 1/2" (83782)
- MIDLAND METAL Pipe Coupler, Series ARO 210 Interchange, 14 Nominal, FNPT, 250 psi, 4 to 176 deg F, Brass, Impo (28584)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 24In (04-6224)
- SLOAN 1.5 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (Royal 186)
- SLOAN Optima El700A Single Flush Side Mounted Hw (3345100)
- SLOAN Sloan 152-1.28 2-10 3/4Ldim Dfb Ess Tmo (3771611)
- SLOAN Regal 110 Xl U Flush Valve (3980122)
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111 Sfsm (3780039)
- SLOAN Royal 186-0.125 Dbp (3912633)
- SLOAN Royal 186-1 Ess Tmo Flush Valve (3452640)
- Sloan Dual Flush Valves