Shop All Toilet Repair Parts
Sloan
Performance Kit 1.5 GPF, Urinals
Mfr # A1108A
Zoro # G2709402
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Rebuild Kit
- Size 1.5
- Gallons per Flush 1.5
- For Use With Royal and Regal Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # A1108A
- Zoro # G2709402
- UPC # 671254146952
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1.5 |
Details
Fits Brand | Sloan |
Type | Rebuild Kit |
Gallons per Flush | 1.5 |
For Use With | Royal and Regal Flush Valves |
Includes | Dual Filtered Diaphragm Assembly, Handle Repair Kit With Triple Seal Packing, High Back Pressure Vacuum Breaker Repair Kit, Tailpiece O-Ring |
Item | Diaphragm Assembly |
For Flush Valve Type | Manual |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N020112)
- LEGEND VALVE 3/4 T4325 NO LEAD IPS PAK X CT (313-253NL)
- WEBSTONE Expansion Tank Valve, 1/2", Brass (41672)
- SLOAN Infrared Shower Control (MCR176)
- SLOAN Push Button, Toilets and Urinals (MCR183A)
- SLOAN Urinal Overhaul Kit, Urinals (3301189)
- SLOAN Repair Kit Do32Aan Repair Kit Sack And Stem (0337137)
- SLOAN HY-50-A ACTUATOR ASSEMBLY (318078)
- SLOAN Etf1037A Kit 0.5Gpm Lam Male Junior (3365747)
- SLOAN Offset Adapter, Red, Chrome, Brass, 1 (H-1018-A)
- GEBERIT Outlet Valve Dual D/M C/C 8Cm 2004- (241.290.00.1)
- Sloan Toilet Repair Parts