Shop All Toilet Repair Parts
Sloan
Performance Kit 0.5 GPF, Urinals
Mfr # A1106A
Zoro # G3168462
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Urinal
- Size 0.5
- Gallons per Flush 0.5
- Green Environmental Attribute Urinal Uses 0.5 gpf or Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # A1106A
- Zoro # G3168462
- UPC # 671254146938
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 0.5 |
Details
Fits Brand | Sloan |
Type | Urinal |
Gallons per Flush | 0.5 |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
For Use With | Royal and Regal Flush Valves |
Includes | Dual Filtered Diaphragm Assembly, Handle Repair Kit With Triple Seal Packing, High Back Pressure Vacuum Breaker Repair Kit, Tailpiece O-Ring |
Sub-Category | Repair Parts |
Item | Diaphragm Assembly |
For Flush Valve Type | Manual |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR GARBAGE DSPSL 1HP 12.25in. (80022-ISE)
- CHICAGO FAUCET Spacer Washer, For Use w/Chicago Faucets (555-313JKNF)
- MOEN Voss Diverter Spouts (161955)
- CASH ACME T and P Relief Valve, FNPT x FNPT (FVX-3C)
- SLOAN Repair Part Ebv377A Ecos Elect Mod 0.5GPF Hw Ur (0325385)
- SLOAN Eaf19A Sensor Assembly Hardware w/O ClickEaf20 (0335017)
- SLOAN A36A 4.5Gal Reapir Kit (3301036)
- SLOAN EBV-1023-A OPTIMA PLUS URINAL FLEX TUBE DIAPHRAGM KIT, .05 GPF (3325027)
- SLOAN Crown Closet Piton Kit, Toilets (3332013)
- SLOAN EBV-1022-A Optima Plus Urinal Flex Tube Diaphragm Kit (3325000)
- PLUMB SHOP BRASSCRAFT MP Rubb TanBowl Washer (818-606)
- Sloan Toilet Repair Parts