Shop All Bathroom Sinks
Sloan
Oval Drop In Lavatory Sink, Single Hole
Mfr # SS-3102-A
Zoro # G5389142
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 20 in
- Overall Width 17 in
- Overall Height 8 in
- Bowl Size 16 1/2 in x 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # SS-3102-A
- Zoro # G5389142
- UPC # 671254416239
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 in |
Overall Width | 17 in |
Overall Height | 8 in |
Bowl Size | 16 1/2 in x 17 in |
Bowl Depth | 7 1/2 in |
Manufacturers Warranty Length | 3 yr |
Faucet Hole Dia. | 1 3/8 in |
Bowl Length | 16 1/2 in |
Bowl Width | 17 in |
Description
Lavatory Sink, Bowl Depth 7 1/2 in, Oval, Bowl Size 16 1/2 in x 17 in, White, Drop-In, Faucet Hole Dia. 1 3/8 in, Single Hole, Glazed Virtreous, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 8 in, Overall Length 20 in, Overall Width 17 in, Sloan, SS-3002 Series, Ceramic, Sink Type General Purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Heritage Centerset Kitchen Faucet, Brushed Nickel (KB1758ALBS)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Adapter (FB404)
- TOTO Deodorizer Catalyst Sw5734Sw5834Ms982920 (THU9476)
- ANVIL 1-1/2" x 1" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361332604)
- SLOAN Lavatory Sink, Wall Mount, 8"Centerset (SS-3803-A)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W8BB)
- Sloan Bathroom Sinks