Shop All Bathroom Sinks
Sloan
Oval Drop In Lavatory Sink, 4"Centerset
Mfr # SS-3002-A
Zoro # G5389133
product price: $101.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$101.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Drop In
- Color White
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # SS-3002-A
- Zoro # G5389133
- UPC # 671254416246
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 in |
Overall Width | 17 in |
Overall Height | 8 in |
Bowl Size | 16 1/2 in x 17 in |
Bowl Depth | 7 1/2 in |
Manufacturers Warranty Length | 3 yr |
Faucet Hole Dia. | 1 3/8 in |
Bowl Width | 17 in |
Bowl Length | 16 1/2 in |
Description
Lavatory Sink, Bowl Depth 7 1/2 in, Oval, Bowl Size 16 1/2 in x 17 in, White, Drop-In, Faucet Hole Dia. 1 3/8 in, Centerset, Faucet Mounting Centers 4 in, Glazed Virtreous, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 8 in, Overall Length 20 in, Overall Width 17 in, Sloan, SS-3002 Series, Ceramic, Sink Type General Purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Insert Kit (101205)
- ZORO SELECT 3/8" x 1/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ4)
- LEGEND VALVE 1" X 1/2" SS304 HEX BUSHING (404-483)
- CHERNE Drain Opener, 1-2 In (303127)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- SLOAN Lavatory Sink, Oval Drop In, 8"Centerset (SS-3802-A)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- SLOAN Bathroom Sinks Ss3803 Wall Hung Sink w/Bk Spl 8" C'Set (3873803)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- SLOAN Lavatory Sink, Wall Mount, 8"Centerset (SS-3803-A)
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set (AI-23704)
- Sloan Bathroom Sinks